Zoro Homepage

VALUMETRIC Graduated Bottle, 8oz, Ru, PK 24

  • Mfr # W216981

  • Zoro # G016484631


product price: $82.59
/pk 24, $3.44/ea
Free Shipping & Returns

Key Features

Outside Dia.
64 mm
Capacity
250 mL
Color
Clear
Cap Material
Black Phenolic
Material
Type III Soda Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216981
Zoro #
G016484631
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
64 mm
Height
129 mm

Details

Item
VALUMETRIC Graduated Bottle
Capacity
250 mL
Color
Clear
Cap Material
Black Phenolic
Material
Type III Soda Lime

Description

VALUMETRIC Graduated Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.