Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 1.8mL, Amber, Writing Patch, PK1000

  • Mfr # W225153

  • Zoro # G6126465


product price: $310.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225153
Zoro #
G6126465
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
9 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Superior Thread Design Allows for a More Secure Seal to the Closure
Labware Body Material
Type I Borosilicate Glass
Color
Amber
Material of Construction
Borosilicate Glass, Type I
Labware Body Color
Amber
Labware Capacity - Metric
1.8 mL
Glassware Class
A
Capacity - English
0.06 fl oz
Product Type
Vial
Graduated
Yes
Vial Type
Sample
Number of Vials Included
1,000
Closure Type
Screw On
Body Color
Amber
Capacity - Metric
1.8 mL
Basic Material
Glass
Body Material
Borosilicate Glass

Description

Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 9 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Superior Thread Design Allows for a More Secure Seal to the Closure, Graduated Yes, Closure Type Screw On, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.