Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 4mL, Neck Size 13mm, PK1000

  • Mfr # 225402

  • Zoro # G9186101


product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
13mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225402
Zoro #
G9186101
UPC #
-
Country of Origin
United States

Dimensions

Dia.
13mm
Height
57mm
Neck Size
13 mm
Labware Height - Metric
57 mm
Labware Height - English
2.24 in
Overall Height - Metric
57 mm
Body Diameter - Metric
13 mm

Details

Item
Scintillation Vial with Cap
Capacity
4ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Special Features
Designed for Beta and Gamma Counting, Polyolefins used in these Vials can be Safely Incinerated without the Formation of Hazardous Gases, Smooth Interior
Labware Closure Liner Material
Unlined
Labware Capacity - English
0.14 oz
Labware Body Color
White
Labware Closure Material
Polypropylene
Closure Lining
None
Color
natural
Labware Body Material
Polypropylene
Labware Capacity - Metric
4 mL
Material of Construction
polypropylene
Vial Type
Chromatography, Sample, Scintillation, Storage
Body Color
White
Capacity - English
0.13 fl oz
Capacity - Metric
4 mL
Basic Material
Plastic
Product Type
Vial
Number of Vials Included
1,000
Closure Type
Press-Fit Cap
Body Material
Polypropylene
Closure Liner Material
Unlined

Description

Scintillation Vial with Cap, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 13 mm, Product Type Vial, Vial Type Chromatography, Sample, Scintillation, Storage, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 13 mm, Body Color White, Overall Height - Metric 57 mm, Number of Vials Included 1,000, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.