Shop WHEATON
See all product information
Create Account
Vial, 61 mm H, PK1000
- Mfr # 986542
- Zoro # G122761374
product price:Â
$
314.99
/pk of 1000, $0.31/ea
Free Shipping & Returns
Key Features
Includes Closure
Yes
Number of Vials Included
500
Standards
ASTM, USP
Product Type
Vial
Special Features
Ultraviolet Transmission is High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 986542
- Zoro #
- G122761374
- UPC #
- -
- Country of Origin
- United States
- Includes Closure
- Yes
- Number of Vials Included
- 500
- Standards
- ASTM, USP
- Product Type
- Vial
- Special Features
- Ultraviolet Transmission is High
- USP Specification
- Type I
- Closure Type
- Screw
- Body Color
- Colorless
- Vial Type
- Scintillation
- Basic Material
- Glass
- Closure Liner Material
- Foil/Metal Cork
- Autoclavable
- No
- Thread Location
- External
- Item
- Glass Vials & Ampules - Vial
- Bottom Shape
- Round
- Closure Material
- Urea
- Capacity - English
- 0.675 fl oz
- Clarity
- Clear
- Graduated
- No
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 20 mL
- Front Closure
- Screw
Dimensions
- Neck Size
- 22-400 mm
- Body Diameter - Metric
- 28 mm
- Screw Closure Size
- 22-400 mm
- Overall Height - Metric
- 61 mm
Description
Glass Vials & Ampules - Vial, Capacity - Metric 20 mL, Capacity - English 0.675 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Cork, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 61 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.