Shop WHEATON
See all product information
Create Account
Vial, 61 mm H, PK1000
- Mfr # 986580
- Zoro # G622760754
product price:Â
$
293.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Number of Vials Included
500
Special Features
Ultraviolet Transmission is High
USP Specification
Type I
Clarity
Clear
Bottom Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 986580
- Zoro #
- G622760754
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Vials & Ampules - Vial
- Number of Vials Included
- 500
- Special Features
- Ultraviolet Transmission is High
- USP Specification
- Type I
- Clarity
- Clear
- Bottom Shape
- Round
- Product Type
- Vial
- Autoclavable
- No
- Closure Type
- Screw
- Includes Closure
- Yes
- Body Color
- Colorless
- Closure Material
- Polypropylene
- Thread Location
- External
- Vial Type
- Scintillation
- Basic Material
- Glass
- Capacity - Metric
- 20 mL
- Body Material
- Borosilicate Glass
- Closure Liner Material
- Polyethylene
- Graduated
- No
- Capacity - English
- 0.675 fl oz
- Standards
- ASTM, USP
- Front Closure
- Screw
Dimensions
- Neck Size
- 22-400 mm
- Screw Closure Size
- 22-400 mm
- Body Diameter - Metric
- 28 mm
- Overall Height - Metric
- 61 mm
Description
Glass Vials & Ampules - Vial, Capacity - Metric 20 mL, Capacity - English 0.675 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 61 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.