Shop WHEATON
See all product information
Create Account
Vial, 61 mm H, PK1000
- Mfr # 986581
- Zoro # G222760949
product price:Â
$
302.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Basic Material
Glass
Special Features
Ultraviolet Transmission is High
Closure Material
Polypropylene
Overall Height - Metric
61 mm
Thread Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 986581
- Zoro #
- G222760949
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Glass
- Special Features
- Ultraviolet Transmission is High
- Closure Material
- Polypropylene
- Thread Location
- External
- Closure Type
- Screw
- Item
- Glass Vials & Ampules - Vial
- Body Color
- Colorless
- Includes Closure
- Yes
- Graduated
- No
- Number of Vials Included
- 500
- Closure Liner Material
- Foil/Metal Pulp
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 20 mL
- Autoclavable
- No
- Product Type
- Vial
- Bottom Shape
- Round
- Capacity - English
- 0.675 fl oz
- USP Specification
- Type I
- Standards
- ASTM, USP
- Clarity
- Clear
- Vial Type
- Scintillation
- Front Closure
- Screw
Dimensions
- Overall Height - Metric
- 61 mm
- Body Diameter - Metric
- 28 mm
- Neck Size
- 22-400 mm
- Screw Closure Size
- 22-400 mm
Description
Glass Vials & Ampules - Vial, Capacity - Metric 20 mL, Capacity - English 0.675 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Foil/Metal Pulp, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 61 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.