Vial, 61 mm H, PK500
- Mfr # 986562
- Zoro # G222658284
product price:Â
$
385.99
/pk of 500, $0.77/ea
Free Shipping & Returns
Key Features
Special Features
Ultraviolet Transmission is High
Body Diameter - Metric
28 mm
Neck Size
24-400 mm
Product Type
Vial
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 986562
- Zoro #
- G222658284
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 28 mm
- Neck Size
- 24-400 mm
- Overall Height - Metric
- 61 mm
- Screw Closure Size
- 24-400 mm
Description
Glass Vials & Ampules - Vial, Capacity - Metric 20 mL, Capacity - English 0.675 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Cork, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 61 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.