Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 6mL, Neck Size 15-425, PK2000

  • Mfr # 986645

  • Zoro # G9186366


product price: $475.99
/pk 2000, $0.24/ea
Free Shipping & Returns

Key Features

Capacity
6mL
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
17mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
986645
Zoro #
G9186366
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
58mm
Neck Size
18 mm
Labware Height - Metric
58 mm
Body Diameter - Metric
17 mm
Overall Height - Metric
57 mm

Details

Item
Scintillation Vial with Cap
Capacity
6mL
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Capacity - Metric
6 mL
Labware Body Material
HDPE
Class
A
Color
natural
Material of Construction
HDPE
Glassware Class
A
Closure Lining
Foamed Polyethylene
Labware Closure Liner Material
Polyethylene
Product Type
Vial
Capacity - English
0.2 fl oz
Capacity - Metric
6 mL
Number of Vials Included
200
Closure Liner Material
Unlined
Body Color
White
Body Material
HDPE
Basic Material
Plastic

Description

Scintillation Vial with Cap, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 18 mm, Body Color White, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 200, Basic Material Plastic, Special Features Not Applicable, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.