Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Amber, 0.3mL, Neck Size 11mm, PK100

  • Mfr # 225221-01

  • Zoro # G9186655


product price: $247.99
/pk 100, $2.48/ea
Free Shipping & Returns

Key Features

Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225221-01
Zoro #
G9186655
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Insert has a Slight Flare at the Top, Limited Volume Insert is Fused to Vial Which Prevents Needle Damage, The Manufacturing Process Precisely Controls the Depth and Position of the Insert Relative to the Bottom of the Vial, Writing Patch
Color
Amber
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
0.3 mL
Material of Construction
Borosilicate Glass, Type I
Glassware Class
A
Number of Vials Included
100
Basic Material
Glass
Body Material
Borosilicate Glass
Graduated
Yes
Capacity - English
0.01 fl oz
Product Type
Vial
Closure Liner Design
Crimp Top
Vial Type
Sample
Capacity - Metric
0.3 mL
Body Color
Amber

Description

Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 11 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.