Zoro Homepage

Vial, Amber, 1mL, Neck Size 13-425, PK12

  • Mfr # W986314NG

  • Zoro # G9187991


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Capacity
1ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
13mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986314NG
Zoro #
G9187991
UPC #
-
Country of Origin
United States

Dimensions

Dia.
13mm
Height
44mm
Neck Size
13-425 mm
Labware Height - Metric
44 mm
Body Diameter - Metric
13 mm
Overall Height - Metric
41 mm
Screw Closure Size
13-425 mm

Details

Item
High Recovery Vial
Capacity
1ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Material of Construction
Borosilicate Glass, Type I
Labware Body Material
Type I Borosilicate Glass
Color
Amber
Labware Body Color
Amber
Labware Capacity - Metric
1 mL
Glassware Class
A
Closure Type
Screw On
Body Material
Borosilicate Glass
Capacity - Metric
1 mL
Body Color
Amber
Product Type
Vial
Number of Vials Included
12
Vial Type
Reaction, Storage
Basic Material
Glass
Capacity - English
0.03 fl oz
USP Specification
Type I
Graduated
No

Description

High Recovery Vial, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 13 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 41 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.