Zoro Homepage

Vial, Amber, 2mL, Neck Size 8-425, PK200

  • Mfr # 224731

  • Zoro # G9185675


product price: $123.99
/pk 200, $0.62/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224731
Zoro #
G9185675
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
38mm
Neck Size
8-425 mm
Labware Height - Metric
38 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
38 mm
Screw Closure Size
8-425 mm

Details

Item
Vial with Cap
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Phenolic Screw Cap for Aqueous Samples, Vials Packed in Two Shrink-Wrapped Packs
Labware Closure Liner Material
Rubber
Closure Lining
14B Rubber
Class
A
Labware Closure Material
Phenolic
Glassware Class
A
Material of Construction
Borosilicate Glass, Type I
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
2 mL
Color
Amber
Labware Body Color
Amber
Labware Capacity - English
0.54 oz
Autoclavable
Yes
Vial Type
Sample
Body Color
Amber
Basic Material
Glass
Closure Color
Black
Capacity - Metric
2 mL
Number of Vials Included
200
Capacity - English
0.06 fl oz
Product Type
Vial
Body Material
Borosilicate Glass
Closure Liner Material
14B Rubber

Description

Vial with Cap, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material 14B Rubber, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 38 mm, Number of Vials Included 200, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.