Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Amber, 4mL, Neck Size 13-425, PK1000

  • Mfr # 224795

  • Zoro # G9185639


product price: $270.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224795
Zoro #
G9185639
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
13-425 mm
Labware Height - English
1.77 in
Labware Height - Metric
45 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
45 mm

Details

Item
Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Packaged in Shrink- Wrapped Trays of 100 for Convenience and Cleanliness
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - Metric
4 mL
Labware Capacity - English
0.14 oz
Labware Body Color
Amber
Color
Amber
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Number of Vials Included
1,000
Capacity - English
0.13 fl oz
Basic Material
Glass
Product Type
Vial
Body Material
Borosilicate Glass
Capacity - Metric
4 mL
Graduated
No
Body Color
Amber

Description

Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Product Type Vial, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Packaged in Shrink- Wrapped Trays of 100 for Convenience and Cleanliness, Graduated No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.