Zoro Homepage

Vial, Amber, 8mL, Neck Size 15-425, PK200

  • Mfr # 224734

  • Zoro # G9185709


product price: $132.99
/pk 200, $0.66/ea
Free Shipping & Returns

Key Features

Capacity
8mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
17mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224734
Zoro #
G9185709
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dia.
17mm
Height
62mm
Neck Size
15-425 mm
Labware Height - Metric
62 mm
Screw Closure Size
15-425 mm
Overall Height - Metric
63 mm
Body Diameter - Metric
17 mm

Description

Vial with Cap, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material 14B Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 63 mm, Number of Vials Included 200, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.