Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.1mL, Neck Size 11mm, PK100

  • Mfr # 225190

  • Zoro # G9185657


product price: $252.99
/pk 100, $2.53/ea
Free Shipping & Returns

Key Features

Capacity
0.1mL
Dia.
12mm
Height
32mm
Neck Size
11 mm
Special Features
Conical Interior Ensures Maximum Retrieval of Contents Without the Hassle of Removable Inserts, Thermoplastic Polymer Provides Dimensional Tolerance Reliability for Capping and Instrumentation Use and Safety from Breakage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225190
Zoro #
G9185657
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
0.1mL
Special Features
Conical Interior Ensures Maximum Retrieval of Contents Without the Hassle of Removable Inserts, Thermoplastic Polymer Provides Dimensional Tolerance Reliability for Capping and Instrumentation Use and Safety from Breakage
Labware Capacity - Metric
0.1 mL
Color
clear
Material of Construction
Polypropylene, Borosilicate Glass, Type I
Labware Body Color
Clear
Product Type
Vial
Clarity
Transparent
Vial Type
Sample
Capacity - English
0.003 fl oz
Basic Material
Plastic
Number of Vials Included
100
Closure Type
Screw On
Body Material
Thermoplastic Polymer
Closure Liner Design
Crimp Top
Capacity - Metric
0.1 mL
Body Color
Clear

Description

Autosampler Vial, Capacity - Metric 0.1 mL, Capacity - English 0.003 fl oz, Product Type Vial, Vial Type Sample, Body Material Thermoplastic Polymer, Neck Size 11 mm, Body Color Clear, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.