Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.1mL, Neck Size 11mm, PK12

  • Mfr # W986211NG

  • Zoro # G9187669


product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

Capacity
0.1mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986211NG
Zoro #
G9187669
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
High Recovery Vial
Capacity
0.1mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Color
clear
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
0.1 mL
Labware Body Color
Clear
Material of Construction
Borosilicate Glass, Type I
Glassware Class
A
Number of Vials Included
12
Closure Liner Material
PTFE/Silicone
Clarity
Transparent
Capacity - Metric
0.1 mL
Closure Liner Design
Crimp Top
Vial Type
Reaction, Storage
Body Color
Clear
Body Material
Borosilicate Glass
Product Type
Vial
Closure Type
Screw On
Graduated
No
Basic Material
Glass
Capacity - English
0.003 fl oz
USP Specification
Type I

Description

High Recovery Vial, Capacity - Metric 0.1 mL, Capacity - English 0.003 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material PTFE/Silicone, Neck Size 11 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.