Zoro Homepage

Vial, Clear, 0.1mL, Neck Size 8-425, PK100

  • Mfr # 225195

  • Zoro # G9185718


product price: $296.99
/pk 100, $2.97/ea
Free Shipping & Returns

Key Features

Capacity
0.1mL
Dia.
12mm
Height
32mm
Neck Size
8-425 mm
Special Features
Conical Interior Ensures Maximum Retrieval of Contents Without the Hassle of Removable Inserts, Thermoplastic Polymer Provides Dimensional Tolerance Reliability for Capping and Instrumentation Use and Safety from Breakage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225195
Zoro #
G9185718
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
8-425 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
0.1mL
Special Features
Conical Interior Ensures Maximum Retrieval of Contents Without the Hassle of Removable Inserts, Thermoplastic Polymer Provides Dimensional Tolerance Reliability for Capping and Instrumentation Use and Safety from Breakage
Material of Construction
Polypropylene, Borosilicate Glass, Type I
Labware Body Color
Clear
Labware Capacity - Metric
0.1 mL
Color
clear
Capacity - Metric
0.1 mL
Vial Type
Sample
Body Material
Thermoplastic Polymer
Basic Material
Plastic
Clarity
Transparent
Product Type
Vial
Closure Type
Screw On
Number of Vials Included
100
Capacity - English
0.003 fl oz
Body Color
Clear

Description

Autosampler Vial, Capacity - Metric 0.1 mL, Capacity - English 0.003 fl oz, Product Type Vial, Vial Type Sample, Body Material Thermoplastic Polymer, Neck Size 8-425 mm, Body Color Clear, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.