Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.25mL, Neck Size 11mm, PK1000

  • Mfr # 225350-531

  • Zoro # G9186777


product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Capacity
0.25mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
5mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225350-531
Zoro #
G9186777
UPC #
-
Country of Origin
United States

Dimensions

Dia.
5mm
Height
31mm
Neck Size
11 mm
Labware Height - Metric
31 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
0.25mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Limited Volume Insert
Material of Construction
Borosilicate Glass, Type I
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Body Color
Clear
Labware Capacity - Metric
0.25 mL
Glassware Class
A
Vial Type
Sample
Body Material
Borosilicate Glass
Capacity - Metric
0.25 mL
Body Color
Clear
Clarity
Transparent
Product Type
Vial
Capacity - English
0.008 fl oz
Closure Liner Design
Open Top
Number of Vials Included
1,000
Closure Type
Screw On
Basic Material
Glass

Description

Autosampler Vial, Capacity - Metric 0.25 mL, Capacity - English 0.008 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 11 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Limited Volume Insert, Clarity Transparent, Closure Liner Design Open Top, Closure Type Screw On, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.