Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.35mL, Neck Size 9mm, PK1000

  • Mfr # 225350-631

  • Zoro # G9186740


product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Capacity
0.35mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
6mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225350-631
Zoro #
G9186740
UPC #
-
Country of Origin
United States

Dimensions

Dia.
6mm
Height
31mm
Neck Size
9 mm
Labware Height - Metric
31 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
0.35mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Superior Thread Design Allows for a More Secure Seal to the Closure
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - Metric
0.35 mL
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Color
clear
Glassware Class
A
Closure Type
Screw On
Product Type
Vial
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - English
0.01 fl oz
Number of Vials Included
1,000
Clarity
Transparent
Body Color
Clear
Capacity - Metric
0.35 mL
Vial Type
Sample

Description

Autosampler Vial, Capacity - Metric 0.35 mL, Capacity - English 0.01 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 9 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Superior Thread Design Allows for a More Secure Seal to the Closure, Clarity Transparent, Closure Type Screw On, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.