Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.3mL, Neck Size 11mm, PK100

  • Mfr # 225220-01

  • Zoro # G9186759


product price: $210.99
/pk 100, $2.11/ea
Free Shipping & Returns

Key Features

Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225220-01
Zoro #
G9186759
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
12 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Insert has a Slight Flare at the Top, Limited Volume Insert is Fused to Vial Which Prevents Needle Damage, The Manufacturing Process Precisely Controls the Depth and Position of the Insert Relative to the Bottom of the Vial, Writing Patch
Labware Body Color
Clear
Color
clear
Labware Capacity - Metric
0.3 mL
Material of Construction
Borosilicate Glass, Type I
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
Product Type
Vial
Graduated
Yes
Vial Type
Sample
Capacity - English
0.01 fl oz
Number of Vials Included
100
Clarity
Transparent
Capacity - Metric
0.3 mL
Closure Liner Design
Crimp Top

Description

Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 12 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.