Zoro Homepage

Vial, Clear, 0.3mL, Neck Size 13-425, PK12

  • Mfr # W986253NG

  • Zoro # G9187781


product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
13mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986253NG
Zoro #
G9187781
UPC #
-
Country of Origin
United States

Dimensions

Dia.
13mm
Height
35mm
Neck Size
13-425 mm
Labware Height - Metric
35 mm
Screw Closure Size
13-425 mm
Body Diameter - Metric
13 mm
Overall Height - Metric
35 mm

Details

Item
High Recovery Vial with Cap
Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Labware Closure Liner Material
PTFE/Rubber
Color
clear
Closure Lining
PTFE/14B Rubber
Labware Capacity - Metric
0.3 mL
Material of Construction
Borosilicate Glass, Type I
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Phenolic
Glassware Class
A
Capacity - Metric
0.3 mL
Closure Liner Material
PTFE/14B Rubber
Vial Type
Reaction, Storage
Closure Liner Design
Solid
Product Type
Vial
USP Specification
Type I
Basic Material
Glass
Capacity - English
0.01 fl oz
Body Color
Clear
Closure Type
Screw On
Graduated
No
Clarity
Transparent
Body Material
Borosilicate Glass
Number of Vials Included
12

Description

High Recovery Vial with Cap, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 13 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.