Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.3mL, Neck Size 13-425, PK12

  • Mfr # W986273NG

  • Zoro # G9187930


product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns

Key Features

Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
13mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986273NG
Zoro #
G9187930
UPC #
-
Country of Origin
United States

Dimensions

Dia.
13mm
Height
35mm
Neck Size
13-425 mm
Labware Height - Metric
35 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
35 mm
Body Diameter - Metric
13 mm

Details

Item
High Recovery Vial with Cap
Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Material of Construction
Borosilicate Glass, Type I
Labware Body Color
Clear
Labware Closure Liner Material
PTFE/Rubber
Labware Closure Material
Phenolic
Labware Capacity - Metric
0.3 mL
Closure Lining
PTFE/14B Rubber
Color
clear
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Graduated
Yes
Closure Liner Material
PTFE/14B Rubber
Basic Material
Glass
Closure Liner Design
Solid
Capacity - Metric
0.3 mL
Vial Type
Reaction, Storage
Capacity - English
0.01 fl oz
USP Specification
Type I
Body Material
Borosilicate Glass
Clarity
Transparent
Product Type
Vial
Body Color
Clear
Number of Vials Included
12
Closure Type
Screw On

Description

High Recovery Vial with Cap, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 13 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.