Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.3mL, Neck Size 13mm, PK12

  • Mfr # W986213NG

  • Zoro # G9187641


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
13mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986213NG
Zoro #
G9187641
UPC #
-
Country of Origin
United States

Dimensions

Dia.
13mm
Height
32mm
Neck Size
13 mm
Labware Height - Metric
32 mm
Body Diameter - Metric
13 mm
Overall Height - Metric
32 mm

Details

Item
High Recovery Vial
Capacity
0.3mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Capacity - Metric
0.3 mL
Labware Body Color
Clear
Material of Construction
Borosilicate Glass, Type I
Glassware Class
A
Product Type
Vial
Clarity
Transparent
Body Material
Borosilicate Glass
Closure Type
Screw On
Basic Material
Glass
Closure Liner Design
Crimp Top
Capacity - Metric
0.3 mL
Capacity - English
0.01 fl oz
Vial Type
Reaction, Storage
USP Specification
Type I
Graduated
No
Number of Vials Included
12
Body Color
Clear

Description

High Recovery Vial, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 13 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 13 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.