Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 0.75mL, Neck Size 11mm, PK1000

  • Mfr # 225235

  • Zoro # G9185648


product price: $191.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Capacity
0.75mL
Labware Basic Material
Plastic
Dia.
12mm
Height
32mm
Neck Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225235
Zoro #
G9185648
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Autosampler Vial
Capacity
0.75mL
Labware Basic Material
Plastic
Special Features
Chemical Resistant, Conical Interior
Color
clear
Labware Body Color
Clear
Labware Body Material
Polypropylene
Labware Capacity - Metric
0.75 mL
Material of Construction
polypropylene
Body Color
Natural
Number of Vials Included
1,000
Capacity - Metric
0.75 mL
Basic Material
Plastic
Product Type
Vial
Vial Type
Sample
Closure Liner Design
Snap/Crimp
Capacity - English
0.25 fl oz
Body Material
HDPE

Description

Autosampler Vial, Capacity - Metric 0.75 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material HDPE, Neck Size 11 mm, Body Color Natural, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Plastic, Special Features Chemical Resistant, Conical Interior, Closure Liner Design Snap/Crimp, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.