Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 10mL, Neck Size 24-400, PK6

  • Mfr # W986290NG

  • Zoro # G9187897


product price: $175.99
/pk 6, $29.33/ea
Free Shipping & Returns

Key Features

Capacity
10ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
24mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986290NG
Zoro #
G9187897
UPC #
-
Country of Origin
Mexico

Dimensions

Dia.
24mm
Height
72mm
Neck Size
24-400 mm
Labware Height - English
2.83 in
Labware Height - Metric
72 mm
Screw Closure Size
24-400 mm
Overall Height - Metric
72 mm
Body Diameter - Metric
25.4 mm

Details

Item
High Recovery Vial with Cap
Capacity
10ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Labware Body Color
Clear
Material of Construction
Borosilicate Glass, Type I
Labware Closure Liner Material
PTFE/Silicone
Labware Capacity - Metric
10 mL
Color
clear
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Phenolic
Closure Lining
PTFE/Silicone
Glassware Class
A
Closure Liner Design
Open Top
Clarity
Transparent
Body Color
Clear
Closure Liner Material
PTFE/Silicone
Graduated
No
Vial Type
Reaction, Storage
Product Type
Vial
Capacity - English
0.33 fl oz
Number of Vials Included
6
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Type
Screw On
Capacity - Metric
10 mL
USP Specification
Type I

Description

High Recovery Vial with Cap, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 25.4 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 72 mm, Number of Vials Included 6, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.