Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 1.8mL, Neck Size 11mm, PK1000

  • Mfr # 225175

  • Zoro # G9185690


product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225175
Zoro #
G9185690
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Crimp Top
Color
clear
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass, Type I
Labware Body Color
Clear
Labware Capacity - Metric
1.8 mL
Glassware Class
A
Closure Liner Design
Crimp Top
Capacity - Metric
1.8 mL
Number of Vials Included
1,000
Vial Type
Sample
Graduated
No
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear
Product Type
Vial
Capacity - English
0.06 fl oz
Clarity
Transparent

Description

Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 11 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass, Clarity Transparent, Graduated No, Closure Liner Design Crimp Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.