Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 2mL, Neck Size 15-415, PK12

  • Mfr # W986256NG

  • Zoro # G9187845


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986256NG
Zoro #
G9187845
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
61mm
Neck Size
15-415 mm
Labware Height - Metric
61 mm
Screw Closure Size
15-415 mm
Body Diameter - Metric
17 mm
Overall Height - Metric
61 mm

Details

Item
High Recovery Vial with Cap
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Labware Body Color
Clear
Labware Capacity - English
0.54 oz
Color
clear
Labware Capacity - Metric
2 mL
Closure Lining
PTFE/14B Rubber
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
PTFE/Rubber
Labware Closure Material
Phenolic
Material of Construction
Borosilicate Glass, Type I
Glassware Class
A
Closure Type
Screw On
Capacity - English
0.06 fl oz
Body Material
Borosilicate Glass
Body Color
Clear
Graduated
No
Number of Vials Included
12
Clarity
Transparent
Basic Material
Glass
Vial Type
Reaction, Storage
USP Specification
Type I
Closure Liner Design
Solid
Capacity - Metric
2 mL
Product Type
Vial
Closure Liner Material
PTFE/14B Rubber

Description

High Recovery Vial with Cap, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 15-415 mm, Neck Size 15-415 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.