Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 3mL, Neck Size 20mm, PK12

  • Mfr # W986217NG

  • Zoro # G9187608


product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Capacity
3ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
20mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986217NG
Zoro #
G9187608
UPC #
-
Country of Origin
United States

Dimensions

Dia.
20mm
Height
46mm
Neck Size
20 mm
Labware Height - English
1.8 in
Labware Height - Metric
46 mm
Body Diameter - Metric
20 mm
Overall Height - Metric
46 mm

Details

Item
High Recovery Vial
Capacity
3ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Color
clear
Labware Capacity - Metric
3 mL
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Material of Construction
Borosilicate Glass, Type I
Glassware Class
A
Body Material
Borosilicate Glass
Product Type
Vial
Basic Material
Glass
Closure Liner Design
Crimp Top
Closure Type
Screw On
Capacity - English
0.1 fl oz
Capacity - Metric
3 mL
Body Color
Clear
USP Specification
Type I
Graduated
No
Vial Type
Reaction, Storage
Clarity
Transparent
Number of Vials Included
12

Description

High Recovery Vial, Capacity - Metric 3 mL, Capacity - English 0.1 fl oz, Body Diameter - Metric 20 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 20 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 46 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.