Zoro Homepage

Vial, Clear, 5mL, Neck Size 20-400, PK12

  • Mfr # W986279NG

  • Zoro # G9187851


product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns

Key Features

Capacity
5ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
20mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986279NG
Zoro #
G9187851
UPC #
-
Country of Origin
United States

Dimensions

Dia.
20mm
Height
65mm
Neck Size
20-400 mm
Labware Height - English
2.56 in
Labware Height - Metric
65 mm
Overall Height - Metric
65 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
20 mm

Description

High Recovery Vial with Cap, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 20 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.