Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 5mL, Neck Size 20-400, PK12

  • Mfr # W986299NG

  • Zoro # G9188159


product price: $223.99
/pk 12, $18.67/ea
Free Shipping & Returns

Key Features

Capacity
5ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
20mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W986299NG
Zoro #
G9188159
UPC #
-
Country of Origin
United States

Dimensions

Dia.
20mm
Height
65mm
Neck Size
20-400 mm
Labware Height - English
2.56 in
Labware Height - Metric
65 mm
Overall Height - Metric
65 mm
Body Diameter - Metric
20 mm
Screw Closure Size
20-400 mm

Details

Item
High Recovery Vial with Cap
Capacity
5ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Conical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Labware Closure Liner Material
PTFE/Silicone
Material of Construction
Borosilicate Glass, Type I
Closure Lining
PTFE/Silicone
Color
clear
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
5 mL
Labware Body Color
Clear
Labware Closure Material
Phenolic
Glassware Class
A
Graduated
Yes
Product Type
Vial
Number of Vials Included
12
Clarity
Transparent
Capacity - English
0.16 fl oz
USP Specification
Type I
Vial Type
Reaction, Storage
Closure Liner Material
PTFE/Silicone
Closure Type
Screw On
Closure Liner Design
Open Top
Body Material
Borosilicate Glass
Capacity - Metric
5 mL
Basic Material
Glass
Body Color
Clear

Description

High Recovery Vial with Cap, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 20 mm, Product Type Vial, Vial Type Reaction, Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/Silicone, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 12, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.