Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, Clear, 6mL, Neck Size 15-425, PK1000

  • Mfr # 986492

  • Zoro # G9186311


product price: $504.99
/pk 1000, $0.50/ea
Free Shipping & Returns

Key Features

Capacity
6mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
Urea
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986492
Zoro #
G9186311
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
58mm
Neck Size
15-425 mm
Labware Height - Metric
58 mm
Overall Height - Metric
58 mm
Screw Closure Size
15-425 mm
Body Diameter - Metric
17 mm

Details

Item
Scintillation Vial with Cap
Capacity
6mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Urea
Special Features
Background Counts are Consistent and Low in Glass Vials
Glassware Class
A
Closure Lining
Metal Foil
Labware Body Material
Type I Borosilicate Glass
Class
A
Labware Capacity - Metric
6 mL
Material of Construction
Borosilicate Glass, Type I
Labware Closure Liner Material
Foil
Labware Body Color
Clear
Color
clear
Product Type
Vial
Clarity
Transparent
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - English
0.2 fl oz
Number of Vials Included
1,000
Closure Liner Material
Foil/Metal Pulp
Capacity - Metric
6 mL
Body Color
Clear

Description

Scintillation Vial with Cap, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Pulp, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 58 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Background Counts are Consistent and Low in Glass Vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.