Zoro Homepage

Vial, Crimp Top, 1.8, Pk1000

  • Mfr # 225179-02

  • Zoro # G4718226


product price: $231.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Capacity
1.8
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225179-02
Zoro #
G4718226
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Closure Material
No Closure
Capacity
1.8
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Color
Amber
Glassware Class
A
Includes Closure
No
Graduated
No
Body Material
Borosilicate Glass
Capacity - Metric
1.8 mL
Vial Type
Sample
Body Color
Amber
Product Type
Vial
Basic Material
Glass
Number of Vials Included
1,000
Capacity - English
0.06 fl oz
Closure Type
Snap On

Description

Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Not Applicable, Graduated No, Closure Type Snap On, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.