Zoro Homepage

Vial, Crimp Top, 1.8, Pk1000

  • Mfr # 225179

  • Zoro # G4679875


product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Capacity
1.8
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225179
Zoro #
G4679875
UPC #
-
Country of Origin
United States

Dimensions

Height
32mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Vial
Capacity
1.8
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Glassware Class
A
Product Type
Vial
Body Material
Borosilicate Glass
Capacity - Metric
1.8 mL
Capacity - English
0.06 fl oz
Closure Type
Snap On
Body Color
Clear
Number of Vials Included
1,000
Basic Material
Glass
Vial Type
Sample
Clarity
Transparent
Graduated
No

Description

Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass, Special Features Not Applicable, Clarity Transparent, Graduated No, Closure Type Snap On, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.