Vial Store Case, Holds 40 Test Tubes, PK6
Mfr # 228780
Zoro # G6640789
product price: $153.99
/pk 6, $25.67/ea
Free Shipping & Returns
Key Features
Lab Rack Capacity
Holds 40 Test Tubes
Temp. Range
Up to 275 Degrees F
Color
Beige
Mounting Type
Rest on Table
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228780
Zoro #
G6640789
UPC #
-
Country of Origin
United States
Dimensions
Height
2 1/4 in
Width
3 1/2 in
Length
7 1/4 in
Overall Width
3 1/2 in
Overall Length
7 1/4 in
Overall Diameter
5/8 in
Details
Item
Vial Storage Case
Lab Rack Capacity
Holds 40 Test Tubes
Temp. Range
Up to 275 Degrees F
Color
Beige
Mounting Type
Rest on Table
Material
Polystyrene
Autoclavable
No
Number of Compartments
40
For Use With
2 mL, 4 mL Sample Vials
Includes
Index Cards, Partitions
Format
4x10
Product Type
Vial Storage Case
Description
Item Vial Storage Case, Mounting Type Rests On Table, Number of Compartments 40, Autoclavable No, Material Polystyrene, Beige, Height 2 1/4 in, Length 7 1/4 in, Width 3 1/2 in, Format 4x10, For Use With 2 mL, 4 mL Sample Vials, Temp. Range Up to 275 Degrees F, Includes Index Cards, Partitions, Lab Rack Capacity Holds 40 Test Tubes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.