Vial Store Case, Holds 60 Test Tubes, PK6
Mfr # 228778
Zoro # G7115641
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
Key Features
Lab Rack Capacity
Holds 60 Test Tubes
Temp. Range
Up to 275 Degrees F
Color
Beige
Mounting Type
Rest on Table
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228778
Zoro #
G7115641
UPC #
-
Country of Origin
United States
Dimensions
Height
2 1/4 in
Width
3 1/2 in
Length
7 1/4 in
Overall Width
3 1/2 in
Overall Height
2 1/4 in
Overall Length
7 1/4 in
Overall Diameter
1/2 in
Details
Lab Rack Capacity
Holds 60 Test Tubes
Item
Vial Storage Case
Temp. Range
Up to 275 Degrees F
Color
Beige
Mounting Type
Rest on Table
Material
Polystyrene
Autoclavable
No
Number of Compartments
60
For Use With
2 mL, 4 mL Sample Vials
Format
5x12
Includes
Index Cards, Partitions
Product Type
Vial Storage Case
Description
Item Vial Storage Case, Mounting Type Rests On Table, Number of Compartments 60, Autoclavable No, Material Polystyrene, Beige, Height 2 1/4 in, Length 7 1/4 in, Width 3 1/2 in, Format 5x12, For Use With 2 mL, 4 mL Sample Vials, Temp. Range Up to 275 Degrees F, Includes Index Cards, Partitions, Lab Rack Capacity Holds 60 Test Tubes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.