Champagne Massage Polished Chrome Plastic 5 settings Handheld Showerhead 2 gpm
Mfr # AFP62C
Zoro # G515780531
product price: $48.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFP62C
Zoro #
G515780531
UPC #
-
Country of Origin
China
Description
Experience the sensation of the chrome Champagne Massage hand held shower system. Complete with a 5 spray massage hand shower, 59 in. Bungy shower hose and easy to install swivel shower arm bracket with the Power Boost flow regulating system. Turning the crown of the hand shower provides 5 different spray settings - a wide hard spray from 40 soft rub clean spray jets, a triple action pulsating massage, a ring of 10 aerated streams plus 2 combination sprays combining the wide spray with the massage flow or the stream flow. The 59 in. Bungy stainless steel shower hose is strong and flexible, stretches to 80 in. for greater tub area coverage. The easy to use swivel arm bracket holds the hand shower securely for hands free showering at the proper spray angle. The arm bracket also includes our Power Boost flow regulating system that allows you to adjust the force and flow rate of your shower based on your water pressure and what you like in a shower spray. Rated at 2.0 GPM at 80 psi, the system complies with federal and most state guidelines for shower flow rates to save water and energy not legal for sale in California, Power Boost is a simple flow restricting device that includes 3 brass discs all pre-installed in the arm bracket. Each allows a greater flow giving you four flow rates to choose from, great for people with low water pressure or that want more force in their shower. Installs easily without tools on any standard shower arm, the Champagne Massage hand shower includes installation and Power Boost instructions plus extra washers and sealing tape not normally needed for leak free installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.