Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Massage Polished Chrome Plastic 7 settings Handheld Showerhead 2 gpm

  • Mfr # AFR62C

  • Zoro # G315780533


product price: $55.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR62C
Zoro #
G315780533
UPC #
-
Country of Origin
China

Description

A Feel Good Shower, the Rainbow Massage shower system comes complete with a 7 spray massage hand shower, 59 in. Bungy shower hose and easy to install swivel shower arm bracket with the Power Boost flow regulating system. Turning the crown of the hand shower provides 7 spray settings - 4 individual sprays that include a wide double layered 48 jet shower spray, 9 jet pulsating massage, a ring of 10 aerated streams, and a relaxing mist, plus 3 combination sprays combining the wide spray with either the massage, streams or mist sprays. The 59 in. Bungy shower hose is the ultimate in shower hose technology. Made with a stainless steel double interlock outer shell and EPDM inner hose, the Bungy is strong and flexible and stretches to 80 in. for greater tub area coverage. The easy to use swivel arm bracket holds the hand shower securely for hands free showering at the proper spray angle. The arm bracket also includes our Power Boost flow regulating system that allows you to adjust the force and flow rate of your shower based on your water pressure and what you like in a shower spray. Rated at 2.0 GPM at 80 psi, the system complies with federal and most state guidelines for shower flow rates to save water and energy not legal for sale in California, Power Boost is a simple flow restricting device that includes 3 brass discs all pre-installed in the arm bracket. Each allows a greater flow giving you four flow rates to choose from, great for people with low water pressure or that want more force in their shower. Installs easily without tools on any standard shower arm, the Rainbow Massage hand shower includes installation and Power Boost instructions plus extra washers and sealing tape not normally needed for leak free installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.