This item is Discontinued.

Whedon Whedon SuperSpray Dual Thread 15/16 in.- 27M x 55/64 in.-27F Chrome Swivel Sprayrator SU6C

Whedon SuperSpray Dual Thread 15/16 in.- 27M x 55/64 in.-27F Chrome Swivel Sprayrator (Discontinued)

  • Mfr # SU6C
  • Zoro # G000538234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6C
Zoro #
G000538234
UPC #
43433136304
Country of Origin
United States

Description

Deluxe SuperSpray swivel, spray & stream Kitchen Faucet Aerator. Provides wide shower like spray or normal aerated stream. Swivels for greater sink area coverage with lever control trickle valve for saving water and energy. Installs easily on most kitchen faucets, has both 15/16ths male and 55/64ths female threads. Chrome plated brass swivel & lever control made in the U.S.A., plastic spray & stream body made in Italy.


  • • Provides hard spray or soft aerated stream
  • • Swivels for greater sink area coverage
  • • Lever control easily cuts flow to a trickle to save between rinsing
  • • All brass swivel and lever control made in the USA
  • • Plastic spray body made in Italy
  • • 2.2 GPM max flow at 60 psi, complies with federal codes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.