Zoro Homepage

10" L 1-1/2" Cap. Gripmaster Pipe Wrench, 10"

  • Mfr # 4310

  • Zoro # G7168729


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Overall Length
10"
Jaw Capacity
1-1/2"
Handle Type
Spring Loaded
Features
The Wheeler-Rex GripMaster is a One-Handed Operation Wrench with a Fast, Secure Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310
Zoro #
G7168729
UPC #
662933150308
Country of Origin
Spain

Dimensions

Overall Length
10"

Details

Item
Gripmaster Pipe Wrench,10"
Jaw Capacity
1-1/2"
Handle Type
Spring Loaded
Features
The Wheeler-Rex GripMaster is a One-Handed Operation Wrench with a Fast, Secure Grip

Description

Gripmaster Pipe Wrench,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.