Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated

  • Mfr # 966

  • Zoro # G4819175


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
5
Includes
(4) 966 Kit Includes: 3/4", 7/8", 15/16", 1 1/16"
Finish
Zinc Plated
Sockets Included
1-1/16 in, 15/16 in, 3/4 in, 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966
Zoro #
G4819175
UPC #
662933120257
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
Heavy Duty Deep Socket Kit 3/4",7/8",15/16",1-1/16"
Socket Depth
Deep, Standard
Container Height
3 1/2 in
Deep Socket Size
1 1/16 in, 15/16 in, 3/4 in, 7/8 in
Container Length
11 in
Socket Size
1 1/16 in, 15/16 in, 3/4 in, 7/8 in
Standard Socket Size
1 1/16 in, 15/16 in, 3/4 in, 7/8 in
Standard Socket Style/Size
Standard 6-Point: 3/4 in, 7/8 in, 15/16 in, 1 1/16 in
Container Width
15 in
Deep Socket Style/Size
Deep 6-Point: 3/4 in, 7/8 in, 15/16 in, 1 1/16 in
Socket Length
6 in, 6 1/8 in, 6 1/4 in

Details

Item
Deep Socket
Number of Pieces
5
Includes
(4) 966 Kit Includes: 3/4", 7/8", 15/16", 1 1/16"
Finish
Zinc Plated
Sockets Included
1-1/16 in, 15/16 in, 3/4 in, 7/8 in
Tether Capable
Tether Capable
Ratchets Included
Pear Head 11 in
Std. Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Measurement Type
SAE
Impact Rated
Yes
Deep Socket Point Styles Included
6
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
Impact
Insulated
No
Tether Style
Tether Capable
Bolt Clearance
5 in
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Socket Shape
6-Point
Piece Count Range
2 to 25
Container Features
Molded Fit
Compatible Fastener Type
Nuts
Includes Deep Sockets
Deep Sockets Included
Non-Magnetic
No
Tether Ready
No
Number of Deep Sockets
4
Locking
No
Number of Standard Sockets
4
Container Type
Organizer
Includes Drive Tools
No
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Product Type
Socket Sets; Hand Socket Sets; Impact Socket Sets
Includes Torx Sockets
Torx Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Series
N
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included

Description

Product details about the WHEELER-REX - 966 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WHEELER-REX - 966 Deep Socket Set is a comprehensive toolset designed for various applications. The set includes four deep sockets of sizes: 1 1/16 in, 15/16 in, 3/4 in, and 7/8 in. These sockets are available both as standard and deep types with lengths ranging from 6 inches to 6-1/4 inches. The socket size range spans from the smaller end at 3/4 inch up to the larger end at a substantial size of 1-1/16 inch. This variety offers flexibility when working with different nut fastener types.
Crafted from durable alloy steel, this socket set is built to withstand high impact use. Each piece features a zinc-plated finish that adds an extra layer of protection against wear and tear over time. The sockets have been shaped into a six-point design which provides increased torque and reduces the risk of slipping or rounding off fasteners during use.
This five-piece kit comes neatly packed within a plastic case featuring molded fit container attributes for secure storage and easy transportability. With dimensions measuring at an ample container length of eleven inches, width fifteen inches, and height three-and-a-half inches; it's suitable for keeping your workspace organized while also being portable enough for on-the-go tasks. While this set does not include drive tools or ratchets, it is compatible with any half-inch drive type tools you may already own or plan to purchase separately.
Please note that while these sockets are tether capable they do not come ready-to-tether out-of-box nor do they possess non-sparking or magnetic properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.