Zoro Homepage

1/2 in Drive, 19mm Metric Socket, 6 Points, Steel, Zinc Plated, 19 mm

  • Mfr # 943

  • Zoro # G4818091


product price: $53.39
/ea

Key Features

Drive Size
1/2 in
Finish
Zinc-Plated
Overall Length
6 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943
Zoro #
G4818091
UPC #
662933119503
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
6 in
Socket Depth
Extra Deep
Socket Sizes
19mm
Wall Thickness
1/4 in
Socket Size
19 mm

Details

Item
Deep Socket
Finish
Zinc-Plated
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Category Type
Hex Socket
Socket Type
Deep
Output Type
6 pt
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Insulated
No
Bolt Clearance
5 in
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Series
N
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Zinc-Plated, Extra Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.