Zoro Homepage

24" L 3" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 24"

  • Mfr # 4824

  • Zoro # G7164440


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Jaw Capacity
3"
Handle Material
Aluminum
Handle Type
Offset
Features
Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4824
Zoro #
G7164440
UPC #
662933153408
Country of Origin
Spain

Dimensions

Overall Length
24"

Details

Item
Aluminum Off-Set Pipe Wrench,24"
Jaw Capacity
3"
Handle Material
Aluminum
Handle Type
Offset
Features
Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
Material
Heat Treated Alloy Steel
Jaw Type
Replaceable
Jaw Texture
Replaceable

Description

Aluminum Off-Set Pipe Wrench,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.