Zoro Homepage

36" L 5" Cap. Iron Straight Iron Pipe Wrench, 36"

  • Mfr # 4536

  • Zoro # G7062645


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36"
Jaw Capacity
5"
Handle Material
Iron
Handle Type
I-Beam, Straight
Features
Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4536
Zoro #
G7062645
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
36"

Details

Item
Straight Iron Pipe Wrench,36"
Jaw Capacity
5"
Handle Material
Iron
Handle Type
I-Beam, Straight
Features
Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Material
Heat Treated Alloy Steel
Jaw Texture
Replaceable

Description

Straight Iron Pipe Wrench,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.