Zoro Homepage

38300 - Electric Powered - Hydrostatic Test Pump, 300psi

  • Mfr # 38300-REX

  • Zoro # G113171663


product price: $1,681.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38300-REX
Zoro #
G113171663
UPC #
-
Country of Origin
China

Description

WHEELER-REX 38300 Electric Powered Hydrostatic Test Pump, 300psi Certify Fire Sprinkler Lines, Conduct Commercial Plumbing, and perform Industrial Testing with ease. Compact, lightWeight for effortless portability, yet robust and powerful for the demands of professionals like you. Equipped with a built-in adjustable pressure regulator, you have complete control at your fingertips, ensuring precise and accurate results every time. Specifications Adjustable Pressure Regulator 0-300psi 20bar Weight : 45 /20Kg Pump Style: Twin piston, positive displacement Capacity 4gpm/15lpm, at60hz; 3.4gpm/12lpm at50hz Pressure 0-300psi 20bar Motor: 1/2hp 115/230V, 1725rpm at60hz, 1450rpm at50hz Lubrication: Chassis Grease Control: Adjustable pressure relief valve Gauge: Glycerin filled, 0-600psi 40bar Inlet Connection: 3/4in Female garden hose Outlet Connection: 9/16-18 JICF Male Discharge Hose: 1/4in NPT Male x 10ft 3m, 3000psi 207bar Hose Ends: 9/16-18 JICF Female swivel x 1/4in Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.