Zoro Homepage

48" L 6" Cap. Iron Straight Iron Pipe Wrench, 48"

  • Mfr # 4548

  • Zoro # G7071751


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48"
Jaw Capacity
6"
Handle Material
Iron
Handle Type
I-Beam, Straight
Material
Heat Treated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4548
Zoro #
G7071751
UPC #
662933151657
Country of Origin
Spain

Dimensions

Overall Length
48"

Details

Item
Straight Iron Pipe Wrench,48"
Jaw Capacity
6"
Handle Material
Iron
Handle Type
I-Beam, Straight
Material
Heat Treated Alloy Steel
Features
Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Jaw Texture
Replaceable

Description

Straight Iron Pipe Wrench,48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.