Shop WHEELER-REX
See all product information
Create Account
auger
- Mfr # 7802
- Zoro # G624218413
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Product Type
Earth Auger
Driveshaft Connection Size
3/4 in
Finish
Paint
Material
Steel
Compatible Manufacturer Model Number
7,800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7802
- Zoro #
- G624218413
- UPC #
- 662933170405
- Country of Origin
- United States
Dimensions
- Driveshaft Connection Size
- 3/4 in
- Overall Diameter
- 2 in
- Overall Length
- 6 3/8 in
- Wire Rope Length
- 6 3/8 in
- Length
- 6 3/8 in
Details
- Product Type
- Earth Auger
- Finish
- Paint
- Material
- Steel
- Compatible Manufacturer Model Number
- 7,800
- Item
- Earth Auger
- Driveshaft Connection Shape
- Round
- Shell Material
- Steel
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 3/4 in, Overall Length 6 3/8 in, Overall Diameter 2 in, Material Steel, Finish Paint, Compatible Manufacturer Model Number 7,800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.