Zoro Homepage

Bypass Valve Kit, 6 gpm, 1500 psi

  • Mfr # 701185

  • Zoro # G4663915


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
3,000 psi
Maximum Flow Rate
30 gpm
Minimum Operating Pressure
0 psi
Product Type
Bypass Valve Pipemaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701185
Zoro #
G4663915
UPC #
662933556308
Country of Origin
United States

Details

Item
Bypass Valve Kit
Maximum Operating Pressure
3,000 psi
Maximum Flow Rate
30 gpm
Minimum Operating Pressure
0 psi
Product Type
Bypass Valve Pipemaster

Description

Bypass Valve Kit, Product Type Bypass Valve Pipemaster, Maximum Operating Pressure 3,000 psi, Minimum Operating Pressure 0 psi, Maximum Flow Rate 30 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.