Close Quarters Crimp Tool, 1/2"
Mfr # 89215
Zoro # G7059337
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12"
Features
Designed for 1/2"Pipe Sizes; Light Weight With a Comfort Fit Handle, Its High Mechanical Action Allows One Hand Crimping to ASTM Specifications
Cutting Action
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89215
Zoro #
G7059337
UPC #
662933233605
Country of Origin
United States
Dimensions
Overall Length
12"
Details
Item
Close Quarters Crimp Tool,1/2"
Features
Designed for 1/2"Pipe Sizes; Light Weight With a Comfort Fit Handle, Its High Mechanical Action Allows One Hand Crimping to ASTM Specifications
Cutting Action
Toggle
Description
Close Quarters Crimp Tool,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.