Cutter Wheel for WR 5090 Steel
Mfr # 8039
Zoro # G9716192
product price: $13.19
/eaKey Features
For Use With Mfr. Model Number
5090
Fits Brand
Wheeler-Rex
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8039
Zoro #
G9716192
UPC #
662933172409
Country of Origin
United States
Details
Item
Cutter Wheel
For Use With Mfr. Model Number
5090
Fits Brand
Wheeler-Rex
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible Material
Steel
Compatible with Brand
Wheeler-Rex
Compatible with Manufacturer Model Number
5090
Compatible Manufacturer Part Number
5090
Compatible Manufacturer Model Number
5090
Compatible with Manufacturer Model No.
5090
Compatible with Mfr. Model No.
5090
For Use with Mfr Model Number
5090
Compatible Pump Manufacturer Part Number
5090
Compatible Mfr. Model Number
5090
Description
Cutter Wheel, Compatible with Manufacturer Model Number 5090, Compatible Material Steel, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.