Cutting Insert, Wheeler Rex
Mfr # 277228
Zoro # G0385975
product price: $17.99
/eaKey Features
Impact Rated
No
Material
Steel
Fits Brand
Wheeler-Rex
For Use With Mfr. Model Number
19030, 19050, 19051, 19075, 19076, 19100, 19101
Compatible with Brand
Wheeler-Rex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277228
Zoro #
G0385975
UPC #
-
Country of Origin
United States
Details
Item
Cutting Insert
Impact Rated
No
Material
Steel
Fits Brand
Wheeler-Rex
For Use With Mfr. Model Number
19030, 19050, 19051, 19075, 19076, 19100, 19101
Compatible with Brand
Wheeler-Rex
For Use With
Fitting Saver
Application
Quickly and Easily Removes Pipe From Solvent Welded Fittings
Compatible with Manufacturer Model Number
19030, 19050, 19051, 19075, 19076, 19100, 19101
Accessory Type
Cutting Insert
Product Type
Cutter Insert
Compatible Mfr. Model No.
19030, 19050, 19051, 19075, 19076, 19100, 19101
Compatible Threader Mfr. Model No.
19030, 19050, 19051, 19075, 19076, 19100, 19101
Compatible Manufacturer Part Number
19030, 19050, 19051, 19075, 19076, 19100, 19101
Compatible Threader Manufacturer Part Number
19030, 19050, 19051, 19075, 19076, 19100, 19101
Description
Cutting Insert, Product Type Cutter Insert, Compatible Grainger Part Number 38L027, 38L028, 38L029, 38L031, 38L032, 38L033, 38L035, Compatible Mfr. Model No. 19030, 19050, 19051, 19075, 19076, 19100, 19101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.