die head
- Mfr # 60128
- Zoro # G724968997
product price:Â
$
2,266.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Pipe
Product Type
Die Head
Thread Type
NPT
Die Head Type
Notch Style, Tapered or Straight Automatic Opening/Automatic Oiling Die Head
Die Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60128
- Zoro #
- G724968997
- UPC #
- 662933216356
- Country of Origin
- Japan
- Item
- die head
- Application
- Pipe
- Product Type
- Die Head
- Thread Type
- NPT
- Die Head Type
- Notch Style, Tapered or Straight Automatic Opening/Automatic Oiling Die Head
- Die Material
- Alloy Steel
- Compatible Threader Type
- Threading Machine
- Compatible Thread Direction
- Right Hand
- Fits Brand
- Wheeler-Rex
- Compatible Dies
- 60207, 60236, 60255
- Compatible Product Type
- Pipe Threading Machine
- Head Opening Type
- Semi-Automatic
Dimensions
- Die Sizes
- 5 in, 6 in
- For Pipe Size - Maximum
- 6 in
- For Pipe Size - Minimum
- 5 in
Description
die head, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 60207, 60236, 60255, Compatible Threader Type Threading Machine, Application Pipe, Die Head Type Notch Style, Tapered or Straight Automatic Opening/Automatic Oiling Die Head, Die Material Alloy Steel, Die Sizes 5 in, 6 in, Fits Brand Wheeler-Rex, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.